Skip Content
COVERALL ELAS WRIST ANK 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ELAS WRIST ANK 25/CA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTD125SWB2X
  • Mfr. Model # TD125SWB2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 11.45 lbs

Technical Specs

  • Colour White, Denim Blue
  • Item DuPont Tyvek Dual Coverall
  • Size 2X-Large
  • Standards ASTM D1777, D1117, D3776, D774, D3786, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Material Front: Tyvek(R), Back: ProShield(R) Basic
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./1.8 oz.
  • Inseam 31"
  • Fits Waist Size na
  • Color Family White/Blue
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Fits Chest Size 45-1/4" - 48-3/4"
  • Features White Tyvek Front/Blue SMS Back, Attached Hood and Boots, Elastic Wrists/Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list