Skip Content
COVERALL DUCK DESERT SAND BROWN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DUCK DESERT SAND BROWN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1H187
  • Mfr. Model # 1H187
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Product Details

Unisex 12 oz. Cotton Duck coverall with nylon lining. 7 outside pockets. Hammer loop. Zipper/snap closure.

Technical Specs

  • Colour Desert Sand Brown
  • Item Coverall
  • Material Cotton Duck
  • Size Large
  • Closure Type Zipper/Snap
  • Lining Material Nylon
  • Inseam 31"
  • Fabric Weight 12 oz.
  • Gender Unisex
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Insulated No
  • Fits Chest Size 51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list