Skip Content
COVERALL DUCK DESERT SAND BROWN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DUCK DESERT SAND BROWN 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBC3
  • Mfr. Model # 1FBC3
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.23 lbs

Product Details

Unisex 12 oz. Cotton Duck coverall with nylon lining. 7 outside pockets. Hammer loop. Zipper/snap closure.

Technical Specs

  • Item Coverall
  • Colour Desert Sand Brown
  • Material Cotton Duck
  • Size 3X-Large
  • Closure Type Zipper/Snap
  • Lining Material Nylon
  • Fabric Weight 12 oz.
  • Gender Unisex
  • Inseam 32"
  • Number of Outside Pockets 7
  • Hammer Loop Yes
  • Insulated No
  • Fits Chest Size 61"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list