COVERALL DSP PP HOOD/EL WR/AKL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALL DSP PP HOOD/EL WR/AKL M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCHEPOLYM
  • Mfr. Model # CHEPOLYM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.17 lbs

Product Details

White polypropylene, disposable, hooded coveralls with elastic wrists and ankles. Polypropylene is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. Medium.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Seam Style Serged
  • Closure Type Zipper
  • Material Polypropylene
  • Inseam 31"
  • Fits Chest Size 43-1/2"
  • Fits Waist Size 43-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic