Skip Content
COVERALL DSP PP HOOD/EL WR/AKL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COVERALL DSP PP HOOD/EL WR/AKL 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCHEPOLY2XL
  • Mfr. Model # CHEPOLY2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.21 lbs

Product Details

White polypropylene, disposable, hooded coveralls with elastic wrists and ankles. Polypropylene is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 2X-Large.

Technical Specs

  • Seam Style Serged
  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Size 2X-Large
  • Closure Type Zipper
  • Inseam 31"
  • Fits Chest Size 56"
  • Cuff Style Elastic
  • Fits Waist Size 49-1/2"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list