Skip Content
COVERALL DSP MP HOOD/BOOT WT M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP MP HOOD/BOOT WT M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C555
  • Mfr. Model # 30C555
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Product Details

Hooded Disposable Coveralls,Size M,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style with Attached Boots,Closure Type Zipper,Serged Seam Style,Fits Chest Size 25-3/8 In.,Inseam 29-1/8 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Size Medium
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.9 oz.
  • Inseam 29-1/8"
  • Fits Chest Size 25-3/8"
  • Ankle Style With Attached Boots
  • Features Elastic Wrists and Attached Skid-Resistant Boot Covers
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list