COVERALL DSP MP HOOD/BOOT WT L PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL DSP MP HOOD/BOOT WT L PK6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C551
  • Mfr. Model # 30C551
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.94 lbs

Product Details

Hooded Disposable Coveralls,Size L,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style with Attached Boots,Closure Type Zipper,Serged Seam Style,Fits Chest Size 27 In.,Inseam 30-5/32 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Seam Style Serged
  • Item Disposable Coverall
  • Fabric Weight 1.9 oz.
  • Closure Type Zipper
  • Inseam 30-5/32"
  • Fits Chest Size 27"
  • Ankle Style With Attached Boots
  • Features Elastic Wrists and Attached Skid-Resistant Boot Covers
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list