Skip Content
COVERALL DSP MP ELS CUF WT 4XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP MP ELS CUF WT 4XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C570
  • Mfr. Model # 30C570
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.96 lbs

Product Details

Collared Disposable Coveralls,Size 4XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Elastic,Closure Type Zipper,Serged Seam Style,Fits Chest Size 33-9/16 In.,Inseam 33-53/64 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Item Disposable Coverall
  • Seam Style Serged
  • Size 4X-Large
  • Closure Type Zipper
  • Fabric Weight 1.9 oz.
  • Inseam 33-53/64"
  • Ankle Style Elastic
  • Fits Chest Size 33-9/16"
  • Features Elastic Wrists and Ankles
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list