!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, 3XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, 3XL, 25 PK

CONDOR

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, 3XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, 3XL, 25 PK

COLLARED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, 3XL, 25 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.75 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR30C572
  • Mfr. Model # 30C572
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.96 lbs

Product Details

Collared Disposable Coveralls,Size 3XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Elastic,Closure Type Zipper,Serged Seam Style,Fits Chest Size 31-55/64 In.,Inseam 32-3/4 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Item Coverall
  • Colour White
  • Fits Chest Size 52 in to 52 in
  • Inseam 32 3/4 in
  • Maximum Height 78 1/2 in
  • Packaging Bulk
  • Series Condor
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Elastic Wrists and Ankles
  • Material Weight 65 g/sq m
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Heavy Duty
  • Brand and Series Condor
  • Garment Style Coverall
  • ISO Class None
  • Maximum Waist Size 52 in
  • Minimum Waist Size 49 in
  • Size 3XL
  • Fabric Weight 1.9 oz
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size 49 in to 52 in
  • Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
  • Minimum Height 76 1/2 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Microporous Film Laminate
  • Includes Thumb Loops No
  • Reduced Spray No
  • Attached Hood No
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Maximum Chest Size 52 in
  • Minimum Chest Size 49 in
  • Protection Type Liquid & Particulate
  • Accessory Type Collared Disposable Coveralls
  • Size 3XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list