COVERALL DSP MICROPOROUS WT S PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL DSP MICROPOROUS WT S PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C531
  • Mfr. Model # 30C531
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.96 lbs

Product Details

Collared Disposable Coveralls,Size S,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Open,Closure Type Zipper,Serged Seam Style,Fits Chest Size 23-3/4 In.,Inseam 28-19/32 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Closure Type Zipper
  • Fabric Weight 1.9 oz.
  • Seam Style Serged
  • Inseam 28-19/32"
  • Fits Chest Size 23-3/4"
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list