COVERALL DSP MICROPOROUS WT L PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL DSP MICROPOROUS WT L PK6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C528
  • Mfr. Model # 30C528
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Product Details

Collared Disposable Coveralls,Size L,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Open,Closure Type Zipper,Serged Seam Style,Fits Chest Size 27 In.,Inseam 30-5/32 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 30-5/32"
  • Fabric Weight 1.9 oz.
  • Fits Chest Size 27"
  • Ankle Style Open
  • Features Open Wrists and Ankles
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list