COVERALL DSP MICROPOROUS WT L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL DSP MICROPOROUS WT L PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C533
  • Mfr. Model # 30C533
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.96 lbs

Product Details

Collared Disposable Coveralls,Size L,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Open,Closure Type Zipper,Serged Seam Style,Fits Chest Size 27 In.,Inseam 30-5/32 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.9 oz.
  • Inseam 30-5/32"
  • Ankle Style Open
  • Fits Chest Size 27"
  • Features Open Wrists and Ankles
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list