COVERALL DSP MICROP/HOOD WT XL PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL DSP MICROP/HOOD WT XL PK6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C543
  • Mfr. Model # 30C543
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Hooded Disposable Coveralls,Size XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Elastic,Closure Type Zipper,Serged Seam Style,Fits Chest Size 28-5/8 In.,Inseam 30-11/16 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Colour White
  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Item Disposable Coverall
  • Seam Style Serged
  • Fabric Weight 1.9 oz.
  • Closure Type Zipper
  • Fits Chest Size 28-5/8"
  • Inseam 30-11/16"
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list