Skip Content
COVERALL DSP MICROP/HOOD WT M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP MICROP/HOOD WT M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C546
  • Mfr. Model # 30C546
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Product Details

Hooded Disposable Coveralls,Size M,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Elastic,Closure Type Zipper,Serged Seam Style,Fits Chest Size 25-3/8 In.,Inseam 29-1/8 In.,Fabric Weight 1.9 oz.

Technical Specs

  • Material Microporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • Item Disposable Coverall
  • Colour White
  • Size Medium
  • Seam Style Serged
  • Fabric Weight 1.9 oz.
  • Closure Type Zipper
  • Inseam 29-1/8"
  • Fits Chest Size 25-3/8"
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list