COVERALL DSP MCROP/HD EL WR/ANK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COVERALL DSP MCROP/HD EL WR/ANK 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCHEALT2XL
  • Mfr. Model # CHEALT2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.46 lbs

Product Details

White disposable hooded coveralls with elastic wrists and ankles. Made from Microporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 2X-Large.

Technical Specs

  • Item Disposable Coverall
  • Material Microporous Film Laminate
  • Closure Type Zipper
  • Inseam 31"
  • Colour White
  • Seam Style Serged
  • Fits Chest Size 56"
  • Fits Waist Size 49-1/2"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list