Skip Content
COVERALL DSP HOOD/ELAST WT S PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP HOOD/ELAST WT S PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTL8
  • Mfr. Model # 2KTL8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Hooded Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polypropylene
  • Size Small
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.03 oz.
  • Inseam 28"
  • Fits Chest Size 23"
  • Fits Waist Size 33"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list