Skip Content
COVERALL DSP CLLR/ELAST WT XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP CLLR/ELAST WT XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTL3
  • Mfr. Model # 2KTL3
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Product Details

Collared Disposable Coveralls, Size XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 39 In., Inseam 31 In., Fabric Weight 1.03 oz.

Technical Specs

  • Material Polypropylene
  • Size X-Large
  • Colour White
  • Seam Style Serged
  • Item Disposable Coverall
  • Fabric Weight 1.03 oz.
  • Closure Type Zipper
  • Inseam 31"
  • Fits Waist Size 39"
  • Fits Chest Size 28"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list