Skip Content
COVERALL DSP CLLR/ELAST WT 5XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP CLLR/ELAST WT 5XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTL7
  • Mfr. Model # 2KTL7
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Product Details

Collared Disposable Coveralls, Size 5XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 47 In., Inseam 35 In., Fabric Weight 1.03 oz.

Technical Specs

  • Material Polypropylene
  • Colour White
  • Size 5X-Large
  • Item Disposable Coverall
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 35"
  • Fits Chest Size 33"
  • Fabric Weight 1.03 oz.
  • Fits Waist Size 47"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list