Skip Content
COVERALL DSP CLLR/ELAST WT 2XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DSP CLLR/ELAST WT 2XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTL4
  • Mfr. Model # 2KTL4
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Product Details

Collared Disposable Coveralls, Size 2XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Fits Waist Size 41 In., Inseam 32 In., Fabric Weight 1.03 oz.

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Coverall
  • Size 2X-Large
  • Fabric Weight 1.03 oz.
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 32"
  • Fits Chest Size 30"
  • Fits Waist Size 41"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list