Skip Content
COVERALL DISP PREM HOOD,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DISP PREM HOOD,S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA2P-S
  • Mfr. Model # DCA2P-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.6 lbs

Product Details

White premium hooded overalls. Made with breathable waterproof fabric (BWF). Coveralls have elastic hood, one way full front zipper, stitched seam, open waist plus elastic wrist and ankle. CE certified EN1149 2006 for protective clothing/electrostatic properties and EN14126 for protection against infective agents. Small.

Technical Specs

  • Colour White
  • Item Disposable Coverall
  • Material Polyolefin
  • Seam Style Serged
  • Size Small
  • Inseam 31"
  • Standards CE Certified, EN1149 2006, EN14126 Bio
  • Closure Type Zipper
  • Fits Chest Size 41"
  • Fits Waist Size 34"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list