Skip Content
COVERALL DISP PREM HOOD,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DISP PREM HOOD,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCA2P3X
  • Mfr. Model # DCA2P3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.52 lbs

Product Details

White premium hooded overalls. Made with breathable waterproof fabric (BWF). Coveralls have elastic hood, one way full front zipper, stitched seam, open waist plus elastic wrist and ankle. CE certified EN1149 2006 for protective clothing/electrostatic properties and EN14126 for protection against infective agents. 3X-Large.

Technical Specs

  • Colour White
  • Material Polyolefin
  • Item Disposable Coverall
  • Seam Style Serged
  • Size 3X-Large
  • Standards CE Certified, EN1149 2006, EN14126 Bio
  • Inseam 31"
  • Closure Type Zipper
  • Fits Waist Size 54"
  • Fits Chest Size 60"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list