Skip Content
COVERALL DISP HOOD/BOOT WT M PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DISP HOOD/BOOT WT M PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTN8
  • Mfr. Model # 2KTN8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Product Details

Hooded Disposable Coveralls, Size M, Polypropylene, White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 35 In., Inseam 29 In., Fabric Weight 1.03 oz.

Technical Specs

  • Colour White
  • Size Medium
  • Material Polypropylene
  • Item Disposable Coverall
  • Closure Type Zipper
  • Seam Style Serged
  • Fabric Weight 1.03 oz.
  • Inseam 29"
  • Fits Chest Size 25"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Fits Waist Size 35"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list