Skip Content
COVERALL DISP HOOD/BOOT WT L PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DISP HOOD/BOOT WT L PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTN9
  • Mfr. Model # 2KTN9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Hooded Disposable Coveralls, Size L, Polypropylene, White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 27 In., Fits Waist Size 37 In., Inseam 30 In., Fabric Weight 1.03 oz.

Technical Specs

  • Colour White
  • Material Polypropylene
  • Item Disposable Coverall
  • Size Large
  • Seam Style Serged
  • Fabric Weight 1.03 oz.
  • Fits Chest Size 27"
  • Closure Type Zipper
  • Inseam 30"
  • Cuff Style Elastic
  • Ankle Style With Attached Boots
  • Fits Waist Size 37"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list