Skip Content
COVERALL DISP HOOD/BOOT WT 5XL PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL DISP HOOD/BOOT WT 5XL PK25

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTP5
  • Mfr. Model # 2KTP5
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Hooded Disposable Coveralls, Size 5XL, Polypropylene, White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 35 In., Fits Waist Size 47 In., Inseam 35 In., Fabric Weight 1.03 oz.

Technical Specs

  • Item Disposable Coverall
  • Colour White
  • Material Polypropylene
  • Seam Style Serged
  • Size 5X-Large
  • Closure Type Zipper
  • Fabric Weight 1.03 oz.
  • Fits Chest Size 35"
  • Inseam 35"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic
  • Fits Waist Size 47"
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list