Skip Content
COVERALL CSA UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COVERALL CSA UNLINED

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS79421-3XL-NVY
  • Mfr. Model # S79421-3XL-NVY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2367
  • Shipping Weight 2.0 lbs

Product Details

CSA hi-vis enhanced coverall. Fabric: 65% polyester/ 35% cotton twill. 3M(TM) Scotchlite(TM) reflective material with 4 inch yellow backing. Upper chest pockets with velcro close flaps. Two-way Delrin zipper with fly front. Adjustable snap cuffs and leg openings. Side openings for easy access to underlayers. Action back. Black elastic waist. CSA Z96-09 compliant Class 1 Level 2.

Technical Specs

  • Colour Navy
  • Size 3X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list