COVERALL CPC NOMEX TRILAMINATE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL CPC NOMEX TRILAMINATE BLUE

SAWYER TOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL8056XL
  • Mfr. Model # 8056XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2295
  • Shipping Weight 1.0 lbs

Product Details

Coveralls, Blue Nomex Trilaminate with GORE-TEX(R) (Flame Resistant), size: X-Large.

Technical Specs

  • Size X-Large
  • Colour Blue
  • Item Coverall
  • Closure Type Hook and Loop
  • Cuff Style Snaps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list