COVERALL COTTON 100 RED, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL COTTON 100 RED, 2XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCC026-4Y2XL
  • Mfr. Model # WCC026-4Y2XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Coverall
  • Colour Red
  • Size 2X-Large
  • Material 100% Cotton
  • Standards CSA Z96
  • Closure Type Zipper, Hook and Loop
  • Fabric Weight 8.25 oz.
  • Insulated No
  • Fits Chest Size 62"
  • Inseam 30-3/4"
  • Number of Outside Pockets 6
  • Hammer Loop No
  • Fits Waist Size 55"
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list