!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL COOL TOUCH 2

COVERALL COOL TOUCH 2

BULWARK

COVERALL COOL TOUCH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL COOL TOUCH 2

COVERALL COOL TOUCH 2

BULWARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # VFICMD6NV50RG
  • Mfr. Model # CMD6NV RG 50
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Cool Touch(R) 2 Deluxe Contractor Coverall. Cool Touch(R) 2 45% Modacrylic/35% Lyocell/15% Polyamide Imide/5% Para-Aramid (navy), 7 oz. Arc Rating: ATPV 10.1 calories/cm2 (navy). Colour: navy.

Technical Specs

  • ATPV Rating 10.1 cal/cm²
  • Closure Type 2-Way Zipper
  • Colour Navy Blue
  • Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
  • Inseam Coverall
  • Material Trade Name CoolTouch
  • Maximum Waist Size 47 3/4 in
  • Number of Outside Pockets 8
  • Sleeve Length NFPA 2112
  • Tag Size 47-3/4 x 30-1/2
  • Will Fit Over Boots Yes
  • Fits Chest Size 48-1/2" to 50"
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Fabric Weight 7 oz.
  • Gender Men's
  • Item 45% Modacrylic, 35% Lyocell, 15% Polyamide Imide, 5% Para-Aramid.
  • Maximum Chest Size 51 in
  • Minimum Chest Size 49 1/2 in
  • Size 2XL
  • Standards NFPA 2112
  • Total Number of Pockets 8
  • Zipper Material Brass
  • Fits Waist Size 50.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list