COVERALL COOL TOUCH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL COOL TOUCH 2

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICMD6NV44RG
  • Mfr. Model # CMD6NV44RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2331
  • Shipping Weight 2.8 lbs

Product Details

Cool Touch(R) 2 Deluxe Contractor Coverall. Cool Touch(R) 2 45% Modacrylic/35% Lyocell/15% Polyamide Imide/5% Para-Aramid (navy), 7 oz. Arc Rating: ATPV 10.1 calories/cm2 (navy). Colour: navy.

Technical Specs

  • Size N/A
  • Colour Navy Blue
  • Item 45% Modacrylic, 35% Lyocell, 15% Polyamide Imide, 5% Para-Aramid.
  • Material 6
  • ATPV Rating 10.1 cal/cm²
  • Closure Type 2-Way Zipper
  • Fabric Weight 7 oz.
  • Inseam Coverall
  • Sleeve Length NFPA 2112
  • Cuff Style Concealed Snap Closure
  • Fits Waist Size 44.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list