COVERALL CMFRTCH W/CSA STR - OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL CMFRTCH W/CSA STR - OR

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCOR48LN
  • Mfr. Model # CLBCOR48LN
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material 7
  • Standards NFPA 2112
  • Closure Type 2-Way Zipper
  • Number of Pockets 7
  • Colour Orange
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Size N/A
  • Fabric Weight 9 oz.
  • Inseam Coverall
  • Fits Chest Size 48"
  • Fits Waist Size 48"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112
  • Colour Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list