Skip Content
COVERALL CMFRTCH W/CSA STR - OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL CMFRTCH W/CSA STR - OR

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCOR46RG
  • Mfr. Model # CLBCOR46RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Standards NFPA 2112
  • Colour Orange
  • Material 7
  • Number of Pockets 7
  • Size N/A
  • Closure Type 2-Way Zipper
  • ATPV Rating 12.0 cal/cm²
  • Fabric Weight 9 oz.
  • Fits Chest Size 46"
  • Hazard Risk Category (HRC) 2
  • Inseam Coverall
  • Cuff Style Snap
  • Fits Waist Size 46"
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112
  • Color Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list