Skip Content
COVERALL CMFRTCH W/CSA STR - OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL CMFRTCH W/CSA STR - OR

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCOR40LN
  • Mfr. Model # CLBCOR40LN
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Material 7
  • Number of Pockets 7
  • Standards NFPA 2112
  • Size N/A
  • Closure Type 2-Way Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • ATPV Rating 12 cal/cm²
  • Fits Chest Size 40"
  • Inseam Coverall
  • Fits Waist Size 40"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112
  • Color Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list