COVERALL CMFRTCH W/CSA STR - OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL CMFRTCH W/CSA STR - OR

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCOR38RG
  • Mfr. Model # CLBCOR38RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Material 7
  • Number of Pockets 7
  • Size N/A
  • Standards NFPA 2112
  • ATPV Rating 12.0 cal/cm²
  • Fabric Weight 9 oz.
  • Closure Type 2-Way Zipper
  • Hazard Risk Category (HRC) 2
  • Inseam Coverall
  • Fits Waist Size 38"
  • Fits Chest Size 38"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112
  • Colour Family Oranges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list