Skip Content
COVERALL CMFRTCH W/CSA STR - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL CMFRTCH W/CSA STR - NV

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCNV56RG
  • Mfr. Model # CLBCNV56RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Number of Pockets 7
  • Colour Navy
  • Material 7
  • Size N/A
  • Closure Type 2-Way Zipper
  • ATPV Rating 12 cal/cm²
  • Standards NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • Inseam Coverall
  • Fits Chest Size 56"
  • Fits Waist Size 56"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list