COVERALL CMFRTCH W/CSA STR - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL CMFRTCH W/CSA STR - NV

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCNV50LN
  • Mfr. Model # CLBCNV50LN
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Material 7
  • Colour Navy
  • Number of Pockets 7
  • Size N/A
  • Standards NFPA 2112
  • Closure Type 2-Way Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 9 oz.
  • ATPV Rating 12.0 cal/cm²
  • Inseam Coverall
  • Fits Chest Size 50"
  • Fits Waist Size 50"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list