Skip Content
COVERALL CMFRTCH W/CSA STR - NV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL CMFRTCH W/CSA STR - NV

BULWARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VFICLBCNV38RG
  • Mfr. Model # CLBCNV38RG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2334
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Navy
  • Material 7
  • Number of Pockets 7
  • Size N/A
  • Standards NFPA 2112
  • Closure Type 2-Way Zipper
  • ATPV Rating 12.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam Coverall
  • Fabric Weight 9 oz.
  • Fits Waist Size 38"
  • Fits Chest Size 38"
  • Cuff Style Snap
  • Item 88% Cotton, 12% Nylon
  • Sleeve Length NFPA 2112

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list