!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,HOODED,ELASTIC FACE/WRIST,OPEN ANKLE,ZIPPER,TAPED SEAMS,YLW, SZ XXL, ENVIROGUARD CHEMSPLASH

COVERALL,HOODED,ELASTIC FACE/WRIST,OPEN ANKLE,ZIPPER,TAPED SEAMS,YLW, SZ XXL, ENVIROGUARD CHEMSPLASH

INTERNATIONAL ENVIROGUARD SYSTEMS

COVERALL,HOODED,ELASTIC FACE/WRIST,OPEN ANKLE,ZIPPER,TAPED SEAMS,YLW, SZ XXL, ENVIROGUARD CHEMSPLASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,HOODED,ELASTIC FACE/WRIST,OPEN ANKLE,ZIPPER,TAPED SEAMS,YLW, SZ XXL, ENVIROGUARD CHEMSPLASH

COVERALL,HOODED,ELASTIC FACE/WRIST,OPEN ANKLE,ZIPPER,TAPED SEAMS,YLW, SZ XXL, ENVIROGUARD CHEMSPLASH

INTERNATIONAL ENVIROGUARD SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENV7015YTXXL
  • Mfr. Model # 7015YTXXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 1415
  • Shipping Weight 0.6 lbs

Product Details

Made from breathable, microporous Enviroguard Chemsplash material which provides impervious chemical-resistant protection, this size XX-large set of yellow coveralls has taped seams, elastic face and wrists, open ankle, and a zipper closure. These coveralls fit chest sizes of 43 inches to 46 inches, waist sizes of 44 inches to 47 inches, and have an inseam of 30½ inches.

Technical Specs

  • Item Coverall
  • Closure Features Zipper
  • Cuff Style Elastic
  • Fits Waist Size 44 to 47 in
  • Seam Style Taped
  • Standards ISO 13934-1, ISO 9073-4, ISO 13938-1, EN 863, EN 1149-1, EN 530, ISO 811, ASTM E96, ISO 6530 / EN 368, ASTM F1670, TYPE 5 BS EN ISO 13982-1: 2004, TYPE 6 BS EN 13034: 2005, EN 1149-5: 2008
  • Coverall Style Hooded
  • Hazard Type Chemical Splash
  • Closure Type Zipper
  • Coverall Material Proprietary Laminated Nonwoven
  • Garment Style Coverall
  • Size 2XL
  • Fabric Weight 2.1 oz
  • Ankle Style Elastic
  • Colour Yellow
  • Fits Chest Size 43 to 46 in
  • Inseam 30 1/2 in
  • Series 7015YT
  • Wrist Closure Elastic
  • Features Roomy, Seamless Shoulder Area Resists Tears and Provides More Protection in Key Exposure Area, Wider, Gusseted Crotch Gives Wearer More Room to Move in All Directions Without Ripping Fabric, Elastic Back Stretches With Wearer for More Comfort and Better Tear Resistance, Storm Flap Over Zipper With Pressure Sensitive Tape Adds an Extra Layer of Protection, High Moisture Vapor Transfer Rate Improves Wearer Comfort
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Construction With Hood, Elastic Wrists and Ankle, Taped Seams
  • Attached Hood Yes
  • Hazard Protection Type Chemical Splash
  • Accessory Type Coverall
  • Size 2XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list