Skip Content
COVERALL BOUND SMS CLEAN + STERILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOUND SMS CLEAN + STERILE

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC253BWHCS4X
  • Mfr. Model # IC253BWHCS4X
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Colour White
  • Seam Style Bound
  • Item Coverall
  • Size 4X-Large
  • Standards ISO Class 4
  • Closure Type Zipper
  • Material Tyvek(R) Cleanroom
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 38"
  • Fits Chest Size 52" - 58"
  • Color Family Whites
  • Fits Waist Size 35-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Clean-Processed Garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list