Skip Content
COVERALL BOUND SEAMS NO HOOD CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOUND SEAMS NO HOOD CLEAN

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC253BWHOC5X
  • Mfr. Model # IC253BWHOC5X
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Colour White
  • Size 5XL
  • Material Tyvek(R)
  • Seam Style Bound
  • Item Coverall
  • Standards ISO Class 4
  • Fits Chest Size 58" - 62"
  • Fabric Weight 1.2 oz.
  • Closure Type Zipper
  • Fits Waist Size 35-1/2"
  • Color Family Whites
  • Cuff Style Elastic
  • Inseam 38"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list