COVERALL,TYVEK ISOCLEAN,BOUND,CLEAN,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL,TYVEK ISOCLEAN,BOUND,CLEAN,MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC253BWHOC-MD
  • Mfr. Model # IC253BWHMD00250C
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Colour White
  • Material Tyvek(R) Cleanroom
  • Item Coverall
  • Seam Style Bound
  • Standards ISO Class 4
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Inseam 30-1/2"
  • Fits Waist Size 23-1/2"
  • Colour Family Whites
  • Fits Chest Size 36" - 38"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Clean-Processed Garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list