Skip Content
COVERALL BOUND SEAMS NO HOOD BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOUND SEAMS NO HOOD BULK

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC253BWHOB4X
  • Mfr. Model # IC253BWHOB4X
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Item Coverall
  • Colour White
  • Size 4X-Large
  • Material Tyvek(R) Cleanroom
  • Closure Type Zipper
  • Seam Style Bound
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 32-1/2"
  • Inseam 38"
  • Cuff Style Elastic
  • Color Family Whites
  • Ankle Style Elastic
  • Features Clean-Processed Garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list