Skip Content
COVERALL BOUND SEAMS NO HOOD BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOUND SEAMS NO HOOD BULK

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC253BWHOB3X
  • Mfr. Model # IC253BWHOB3X
  • UNSPSC # 46180503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) coverall. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Colour White
  • Item Coverall
  • Material Tyvek(R) Cleanroom
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Seam Style Bound
  • Inseam 35"
  • Size 3X-Large
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 30-1/2"
  • Color Family Whites
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Clean-Processed Garments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list