Skip Content
COVERALL BOOTS HOOD WRIST/ANKLE XL,6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL BOOTS HOOD WRIST/ANKLE XL,6/CA

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9119T-XL
  • Mfr. Model # 9119T-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Dark Green
  • Material PyroGuard CRFR
  • Item Hooded Chemical-Resistant FR Coveralls
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1940
  • Seam Style Taped
  • Closure Type Zipper
  • Fabric Weight 4.38 oz.
  • Fits Chest Size 26-1/2"
  • Inseam 29-1/2"
  • Colour Family Greens
  • Fits Waist Size 25"
  • Cuff Style Elastic Wrists
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list