Skip Content
COVERALL BOOTS HOOD WRIST/ANKLE 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOOTS HOOD WRIST/ANKLE 5XL

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9119T5XL
  • Mfr. Model # 9119T5XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Material PyroGuard CRFR
  • Colour Dark Green
  • Item Hooded Chemical-Resistant FR Coveralls
  • Size 5XL
  • Seam Style Taped
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1944
  • Closure Type Zipper
  • Inseam 34"
  • Fabric Weight 4.38 oz.
  • Fits Chest Size 32"
  • Fits Waist Size 32"
  • Color Family Greens
  • Cuff Style Elastic Wrists
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list