Skip Content
COVERALL BOOTS HOOD WRIST/ANKLE 3XL,6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOOTS HOOD WRIST/ANKLE 3XL,6/CA

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9119T3XL
  • Mfr. Model # 9119T3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Dark Green
  • Item Hooded Chemical-Resistant FR Coveralls
  • Material PyroGuard CRFR
  • Size 3XL
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1942
  • Seam Style Taped
  • Fabric Weight 4.38 oz.
  • Closure Type Zipper
  • Fits Chest Size 29-1/2"
  • Inseam 31-1/2"
  • Fits Waist Size 28"
  • Color Family Greens
  • Ankle Style With Attached Boots
  • Cuff Style Elastic Wrists

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list