Skip Content
COVERALL BOOTS HOOD WRIST/ANKLE 2XL,6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL BOOTS HOOD WRIST/ANKLE 2XL,6/CA

PYROGUARD CRFR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV9119T2XL
  • Mfr. Model # 9119T2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Dark Green
  • Item Hooded Chemical-Resistant FR Coveralls
  • Size 2XL
  • Material PyroGuard CRFR
  • Seam Style Taped
  • Fabric Weight 4.38 oz.
  • Standards NFPA 701 1999, NFPA 1971-97, ASTM F 1941
  • Closure Type Zipper
  • Fits Waist Size 26-1/2"
  • Inseam 30-1/2"
  • Fits Chest Size 28"
  • Color Family Greens
  • Cuff Style Elastic Wrists
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list