COVERALL BODY FILTER 95 WITH HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL BODY FILTER 95 WITH HOOD

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV4028XXXL
  • Mfr. Model # 4028XXXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Open Ankles, with Hood - Enviroguard(TM) Body filter 95+(TM) is an exciting development in particulate protection which incorporates the highest quality in electrostatically charged filter media into a superior fil

Technical Specs

  • Item Coverall
  • Material BodyFilter 95+(R)
  • Colour White
  • Seam Style Serged
  • Closure Type Zipper
  • Standards OSHA, Class 1, CS-101-159
  • Inseam 31-1/2"
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47-50"
  • Colour Family Whites
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list