COVERALL BODY FILTER 95 WITH HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL BODY FILTER 95 WITH HOOD

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV4028XXL
  • Mfr. Model # 4028XXL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Open Ankles, with Hood - Enviroguard(TM) Body filter 95+(TM) is an exciting development in particulate protection which incorporates the highest quality in electrostatically charged filter media into a superior fil

Technical Specs

  • Colour White
  • Item Coverall
  • Material BodyFilter 95+(R)
  • Standards OSHA, Class 1, CS-101-158
  • Seam Style Serged
  • Closure Type Zipper
  • Fits Waist Size 44-47"
  • Inseam 30-1/2"
  • Fits Chest Size 43" to 46"
  • Cuff Style Elastic
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list