COVERALL BODY FILTER 95 WITH HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALL BODY FILTER 95 WITH HOOD

ENVIROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV4028XL
  • Mfr. Model # 4028XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.78 lbs

Product Details

Coverall with Zipper, Elastic Wrists and Open Ankles, with Hood - Enviroguard(TM) Body filter 95+(TM) is an exciting development in particulate protection which incorporates the highest quality in electrostatically charged filter media into a superior fil

Technical Specs

  • Material BodyFilter 95+(R)
  • Colour White
  • Item Hooded Disposable Coveralls
  • Standards OSHA, Class 1, CS-101-157
  • Closure Type Zipper
  • Seam Style Serged
  • Inseam 29-1/2"
  • Fits Chest Size 40" - 43"
  • Fits Waist Size 42-44"
  • Colour Family Whites
  • Cuff Style Elastic
  • Features Elastic Wrists and Open Ankles
  • Fabric Weight 8 oz.
  • Ankle Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list