Skip Content
COVERALL ATT HOOD 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COVERALL ATT HOOD 25/CA

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTD127SWB2X
  • Mfr. Model # TD127SWB2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2289
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item DuPont Tyvek Dual Coverall
  • Colour White, Denim Blue
  • Size 2X-Large
  • Material Front: Tyvek(R), Back: ProShield(R) Basic
  • Standards ASTM D1777, D1117, D3776, D774, D3786, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Seam Style Serged
  • Fabric Weight 1.2 oz./1.8 oz.
  • Closure Type Zipper
  • Inseam 31"
  • Color Family White/Blue
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size na
  • Fits Chest Size 45-1/4" - 48-3/4"
  • Features White Tyvek Front/Blue SMS Back, Attached Hood, Elastic Wrists/Ankles

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List